LED interior/surface-mounted lamp 12 V With on/off switch
Interior/surface-mounted LED lamp, 12 volt
INLGHT-VEH-LED-FLT16
ORSYMOBIL
Register now and access more than 15,000 products
- Beam angle: 100°
- Noise-suppressed as per 95/54/EC
- Protection class IP30
- Aluminium housing with impact-resistant ABS end caps
- Colour temperature: 4,000K
Type description | FLT16 |
Lamp type | LED |
Length | 670 mm |
Height | 20 mm |
Nominal voltage | 12 V/DC |
Power rating | 12 W |
Number of LEDs | 60 PCS |
Luminous flux | 1100 lm |
Product weight (per item) | 0.415 kg |
IP protection class | IP 40 |
Colour | White |
Design | Screw connection |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!